• The item cannot be ordered due to missing prices.

Welder’s hood L

Article no.: 091445 L
New product

Select article variation and quantity

Unit price incl. VAT
  • Material weight / fabric density: 320
  • Fabric composition: 100% cotton

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material weight / fabric density 320 g/m2
Fabric composition 100% cotton
Type of product Welder’s hood

Identification numbers & Classifications

Article number 091445 L
EAN / GTIN 4067263476702
Manufacturer number 091445 L

Description

Version:

Lightweight welder’s head protection made of flame-resistant cotton. Recommended for use under the welder’s mask.
The welder’s hood with fire-resistant hook and loop fastener provides additional protection in the throat and neck area.

Standard:

EN ISO 11611:2015 class 1 A1 + A2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart