{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Industrie | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 35% cotton; 65% polyester | |
Material weight / fabric density | 240 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 70 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | Cleaning with perchlorethylene | |
Drying | gentle tumble drying (low temperature) | |
Ironing | hot, up to maximum 200 °C | |
Manufacturer's designation | Industry | |
Colour | navy blue / cornflower blue | |
Unisex size | 2XL | |
Type of product | Work jacket |
Article number | 091411 2XL | |
Manufacturer number | 405418008985XXL |