{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Fabric composition | 100% cotton | |
Material weight / fabric density | 290 g/m2 | |
Washing | 60 °C coloureds | |
Colour | grey | |
Clothing size DE | 56 | |
Type of product | Coat |
Article number | 091342 56 | |
EAN / GTIN | 4030913132563 | |
Manufacturer number | 0132056 |