• The item cannot be ordered due to missing prices.

Dungarees Highline, slate grey / black, Clothing size DE: 24

Article no.: 091332 24

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 35% cotton; 65% polyester
  • Material weight / fabric density: 285
  • Clothing standard: UV standard 801; Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Highline
Special service provision Textile finishing
Gender Gentlemen’s
Fabric composition 35% cotton; 65% polyester
Material weight / fabric density 285 g/m2
Clothing standard UV standard 801; Oeko-Tex Standard 100
Washing 60 °C coloureds
Bleaching do not bleach
Dry-cleaning Cleaning with perchlorethylene
Drying gentle tumble drying (low temperature)
Ironing hot, up to maximum 200 °C
Colour slate grey / black
Material Cotton, polyester
Size ES 44C
Clothing size DE 24
Size FR 44C
Size IT 44C
Trouser flies Zip fastener
Plug cap Safety clips on the braces
Trouser leg end form straight, open
Number of side pockets 2
Side pockets inset
Number of knee pockets 2
Number of metre rule pockets 2
Number of thigh pockets 1
Thigh pocket with flap, hook and loop fastening. yes
Mobile phone pocket yes
Bib pocket with flap and hook and loop fastener.
Type of product Dungarees

Identification numbers & Classifications

Article number 091332 24
EAN / GTIN 4030913068510
Manufacturer number 2332 024

Description

Version:

The fresh and modern Highline collection of high quality, non-abrasive, and non-shrinking fabric mixture in a three-colour look. Contrast colours of highly wear-resistant canvas. Hard-wearing three-row seams at all stress points. Many practical details such as mobile phone pockets and waistband adjustment.
Dungarees with adjustable waist.
  • Bib pocket with flap and hook and loop fastening.
  • Safety clips on the braces.

Description:

  • Two fitted front pockets.
  • Elasticated cord in the waistband.
  • Zip fastener in the flies.
  • Double ruler pocket.
  • Thigh pocket with flap and hook and loop fastening.
  • Mobile phone pocket.
  • Two patch knee pockets with coloured applications.

Note:

This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.
Dungarees in colour combination cornflower blue / marine under No. 091331.

Downloads & documents

Compare with similar products

This article


Recommendations


Dungarees Highline, slate grey / black, Clothing size DE: 24

Dungarees Highline, slate grey / black, Clothing size DE: 24

Clothing size DE 24 24
Material weight / fabric density 285 g/m2 265 g/m2
Fabric composition 35% cotton; 65% polyester 33% cotton; 3% elastolefin; 64% polyester
Washing 60 °C coloureds 60 °C coloureds
Series Highline Industry
Type of product Dungarees Dungarees
Gender Gentlemen’s Gentlemen’s

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart