{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Highline | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 35% cotton; 65% polyester | |
Material weight / fabric density | 285 g/m2 | |
Clothing standard | UV standard 801; Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | cornflower blue / navy | |
Clothing size DE | 52 | |
Size FR | 48 | |
Jacket closure | Zip fastener | |
concealed placket | yes | |
Cuff | adjustable cuff with hook and loop fastener | |
Collar | Elasticated cord in the waistband | |
Expansion pleats in the back. | yes | |
Number of breast pockets with flap and hook and loop fastening. | 2 | |
Number of side pockets | 2 | |
Side pockets | patch | |
Position of mobile phone pocket | on the left sleeve | |
Type of product | Work jacket |
Article number | 091311 52 | |
EAN / GTIN | 4030913065526 | |
Manufacturer number | 2310 052 |