• The item cannot be ordered due to missing prices.

Ladies’ work trousers InnovatiQ, black / anthracite, Clothing size DE: 36

Article no.: 091215 36
Size guide

Women's size chart trousers

KÜBLER Our useful size chart will show you which sizes you have to pay attention to for brand KÜBLER

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Waist measurement cm Hip measurement cm Inside leg measurement cm
34 36 38 66-69 93-95 78
36 38 40 70-73 96-98 78
38 40 42 74-77 99-101 78
40 42 44 78-81 102-105 78
42 44 46 82-85 105-107 78
44 46 48 86-89 108-112 78
46 48 50 90-95 113-116 78
48 50 52 96-101 117-121 78
50 52 54 102-107 122-126 78
52 54 56 108-113 127-131 78
54 56 58 114-119 132-136 78

This is how to measure

Select article variation and quantity

Clothing size DE Unit price incl. VAT

Availability

  • Fabric composition: 65% polyester; 35% cotton
  • Material weight / fabric density: 295
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series InnovatiQ
Gender Ladies
Fabric composition 65% polyester; 35% cotton
Material weight / fabric density 295 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C coloureds
Colour black / anthracite
Clothing size DE 36
Type of product Work trousers

Identification & Classification

Article number 091215 36
EAN / GTIN 4053813426952
Manufacturer number 2530 5370-9997-36
Manufacturer Paul H. Kübler Bekleidungswerk GmbH & Co. KG, Jakob-Schüle-Straße 11-25, 73655 PLÜDERHAUSEN, Germany, www.kuebler.eu

Description

Version:

The Kübler InnovatiQ work clothing offers particularly impressive close-fitting items of clothing, which creates a very modern effect by means of high-contrast elements on the jacket and trousers. In addition the clothing has woven-in reflective elements at the shoulders, upper arms and knees, which ensure additional safety and quick recognition.
The trousers offer greater freedom of movement, thanks to the ergonomic design and the pre-formed knee elements. The knee pocket can be filled from below.
  • Side pockets.
  • Back pocket with flap and hook and loop fasteners.
  • Multi-function ruler pocket with metre rule pocket, mobile phone pocket. Pen pocket and lockable additional pocket.
  • Thigh pocket with flap and hook and loop fasteners.
  • CORDURA® reinforced pockets.
  • Certified to EN 14404:2004 + A1:2010, type 2, performance level 1 in conjunction with knee padding type 091848.

Note:

Available in other colours on request. Size table showing equivalent international sizes can be found on our overview page.
Work trousers in colour combination cornflower blue / black under No. 091214.
Ladies’ trousers in cornflower blue / black under No. 091216.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart