• The item cannot be ordered due to missing prices.

Jacket ACTIVIQ S

Article no.: 091202 S
Size guide

Size chart outerwear men

KÜBLER Our useful size chart will show you which sizes you have to pay attention to for brand KÜBLER

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm Sleeve length Height
XS 40-42 34-36 42-44 78-85 69-76 85-91 60-62 173-178
S 44-46 38-40 46-48 86-93 77-84 92-97 61-63 175-180
M 48-50 42-44 50-52 94-102 85-92 98-104 62-65 177-182
L 52-54 46-48 54-56 103-110 93-101 105-110 64-67 179-184
XL 56-58 50-52 58-60 111-118 102-111 111-116 66-68 181-186
2XL 60-62 54-56 62-64 119-126 112-121 117-123 67-69 183-188
3XL 64-66 58-60 66-68 127-134 122-131 124-130 67-69 185-190

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 35% cotton; 65% polyester
  • Material weight / fabric density: 270
  • Washing: 60 °C delicates wash cycle

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ACTIVIQ
    Special service provision Textile finishing
    Gender Unisex
    Fabric composition 35% cotton; 65% polyester
    Material weight / fabric density 270 g/m2
    Washing 60 °C delicates wash cycle
    Bleaching do not bleach
    Dry-cleaning gentle cleaning with perchlorethylene
    Drying gentle tumble drying (low temperature)
    Ironing moderately hot, up to maximum 150 °C
    Colour cornflower blue / black
    Unisex size S
    Type of product Work jacket

    Identification numbers & Classifications

    Article number 091202 S
    EAN / GTIN 4053813269931
    Manufacturer number 1250 5365 4699 S

    Description

    Version:

    Sporty KÜBLER ACTIVIQ work clothing line, with outstanding fit. Thanks to the integral movement zones the clothing is perfectly suited to use in any working situation. With dynamic contrast and reflector inserts for better visibility. Large free areas offer space for individual enhancements. To avoid scratching sensitive materials, all catches are covered. The multiple pockets that are fitted offer good facilities for carrying tools, rulers, mobile phone, etc.
    Figure-accentuating jacket with a modern stand-up and fold-down collar. The beard protector and chin protector ensure additional comfort. With movement zones at the elbow area and shoulder area for more flexibility. Easy individualisation by detachable EasyBrand-breast pocket.
    • Two Napoleon pockets with zip fasteners.
    • Two side pockets with snap fasteners.
    • Inside pocket with hook and loop fastening.
    • Sleeve pocket with integral pen pocket.

    Note:

    Available in other colours on request.
    Size table showing equivalent international sizes can be found on our overview page.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart