{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | QUALITY DRESS | |
Special service provision | Textile finishing | |
Fabric composition | 100% cotton | |
Material weight / fabric density | 285 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | cornflower blue | |
Material | Cotton | |
Size UK | 40R | |
Size US | 40/34 | |
Size ES | 52 | |
Size NL | 56 | |
Unisex size | XL | |
Clothing size DE | 56 | |
Size FR | 52 | |
Size IT | 52 | |
Jacket closure | Button fastening | |
concealed placket | yes | |
Cuff | straight, open | |
Number of side pockets | 2 | |
Side pockets | reinforced | |
Type of product | Coat |
Article number | 091141 56 |