• The item cannot be ordered due to missing prices.

Jacket BODYFORCE S

Article no.: 091113 S
Size guide

Size chart outerwear men

KÜBLER Our useful size chart will show you which sizes you have to pay attention to for brand KÜBLER

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm Sleeve length Height
XS 40-42 34-36 42-44 78-85 69-76 85-91 60-62 173-178
S 44-46 38-40 46-48 86-93 77-84 92-97 61-63 175-180
M 48-50 42-44 50-52 94-102 85-92 98-104 62-65 177-182
L 52-54 46-48 54-56 103-110 93-101 105-110 64-67 179-184
XL 56-58 50-52 58-60 111-118 102-111 111-116 66-68 181-186
2XL 60-62 54-56 62-64 119-126 112-121 117-123 67-69 183-188
3XL 64-66 58-60 66-68 127-134 122-131 124-130 67-69 185-190

This is how to measure

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 65% polyester; 35% cotton
  • Material weight / fabric density: 260
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds; Suitable for industrial washing

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Fabric composition 65% polyester; 35% cotton
    Material weight / fabric density 260 g/m2
    Clothing standard Oeko-Tex Standard 100
    Washing 60 °C coloureds; Suitable for industrial washing
    Colour anthracite / black
    Unisex size S
    Type of product Work jacket

    Identification numbers & Classifications

    Article number 091113 S
    EAN / GTIN 4053813503110
    Manufacturer number 1125 5302-9799-S

    Description

    Version:

    KÜBLER BODYFORCE brings work clothing to a new level with a masterful design. Dynamic and striking, with sleek edges and unmistakable lines – the product line combines advanced fabric technologies with high-quality materials and innovative reflective and stretch features.
    Work jacket
    • Reflective elements (Y-wings): on the sleeves, front and rear shoulder.
    • Ergonomic cut with reflective zones.
    • Side pockets and breast pockets.
    • Innovative weave construction for a top level of robustness and a unique look.

    Note:

    Available in other colours on request. Size table showing equivalent international sizes can be found on our information section at the end of the catalogue.
    Work jacket in colour combination cornflower blue / black under 091114.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart