{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CHELSEA EVOLUTION | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 265 g/m2 | |
Washing | 40 °C coloureds | |
Colour | black / orange | |
Unisex size | 3XL | |
Standard | EN 343 | |
Type of product | Soft shell jacket |
Article number | 090670 3XL | |
Manufacturer number | 71140_950-3XL |