{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Fabric composition | 94% polyester; 6% elastane | |
Material weight / fabric density | 200 g/m2 | |
Washing | 40 °C coloureds | |
Clothing size DE | 29 | |
Type of product | Work trousers |
Article number | 090635 29 | |
EAN / GTIN | 4067263559283 | |
Manufacturer number | 090635 29 |
This article |
Recommendations |
|
---|---|---|
Service work trousers Sport, Clothing size DE: 29 |
||
Clothing size DE | 29 | 29 |
Material weight / fabric density | 200 g/m2 | 200 g/m2 |
Fabric composition | 94% polyester; 6% elastane | 40% polyester; 3% elastane; 57% cotton |
Washing | 40 °C coloureds | 40 °C coloureds |
Type of product | Work trousers | Work trousers |