{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Workwear | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 130 g/m2 | |
Washing | 30 °C delicates wash cycle | |
Colour | dark blue | |
Unisex size | 3XL | |
Type of product | T-Shirt |
Article number | 090620 3XL | |
Manufacturer number | 090620 3XL |