{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Workwear | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 320 g/m2 | |
Washing | 40 °C coloureds | |
Colour | dark grey / black / red | |
Unisex size | S | |
Type of product | Soft shell jacket |
Article number | 090604 S | |
EAN / GTIN | 4062406286316 | |
Manufacturer number | 090604 S |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Hybrid jacket, dark grey / black / red, Unisex size: S |
|||||||
Colour | dark grey / black / red | black | cornflower blue | dark grey / black / red | dark blue | dark blue | dark blue |
Material weight / fabric density | 320 g/m2 | 320 g/m2 | 320 g/m2 | 320 g/m2 | 230 g/m2 | 230 g/m2 | 300 g/m2 |
Unisex size | S | S | S | S | S | S | S |
Fabric composition | 100% polyester | 100% polyester | 100% polyester | 100% polyester | 100% polyester | 100% polyester | 100% polyester |
Washing | 40 °C coloureds | 30 °C coloureds | 30 °C coloureds | 40 °C coloureds | 30 °C delicates wash cycle | 30 °C delicates wash cycle | 30 °C delicates wash cycle |
Type of product | Soft shell jacket | Soft shell jacket | Soft shell jacket | Soft shell jacket | Soft shell jacket | Soft shell jacket | Loft jacket |