• The item cannot be ordered due to missing prices.

Ladies’ blouse Yellow Bow 50 M

Article no.: 090286 M

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 60% cotton; 40% polyester
  • Material weight / fabric density: 130
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C delicate wash cycle

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Yellow Bow 50
    Gender Unisex
    Fabric composition 60% cotton; 40% polyester
    Material weight / fabric density 130 g/m2
    Clothing standard Oeko-Tex Standard 100
    Washing 40 °C delicate wash cycle
    Collar size 40 cm
    Colour pale blue
    Unisex size M
    Type of product Ladies’ blouse

    Identification numbers & Classifications

    Article number 090286 M
    EAN / GTIN 7332592205727
    Manufacturer number 2905003-500-5

    Description

    Version:

    Monochrome, classic shirt or blouse made from fine mix twill with modern details. Thanks to the high-quality workmanship, the material remains crease-free and feels comfortable and soft against the skin. Good freedom of movement thanks to split back yoke. Excellent colour quality. Quick-drying.

    Note:

    Available in request in other colours and as short-sleeved and slim-fit styles. Size table can be found on our information section at the end of the catalogue.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart