• The item cannot be ordered due to missing prices.

Men’s stretch shirt 3XL

Article no.: 090274 3XL
New product
Size guide

Size chart outerwear men

CLIQUE Our useful size chart will show you which sizes you have to pay attention to for brand CLIQUE

Men's size
Order size Order size DE Size FR/ES Size IT Collar size cm Chest measurement cm Waist measurement cm Hip measurement cm Height cm
XS 40-42 34-36 42-44 37,5 87 75 89 172
S 44-46 38-40 46-48 39 93 81 95 176
M 48-50 42-44 50-52 40,5 99 87 101 180
L 52-54 46-48 54-56 42 105 93 107 184
XL 56-58 50-52 58-60 44 111 99 113 188
2XL 60-62 54-56 62-64 46 119 107 121 192
3XL 64-66 58-60 66-68 48 127 115 129 196

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 97% cotton; 3% elastane
  • Material weight / fabric density: 110
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 97% cotton; 3% elastane
Material weight / fabric density 110 g/m2
Washing 40 °C coloureds
Colour white
Unisex size 3XL
Type of product Shirt

Identification numbers & Classifications

Article number 090274 3XL
EAN / GTIN 7332413666430

Description

Version:

Monochrome, classic stretch shirt or blouse with high cotton content that feels pleasantly soft to wear. Good freedom of movement thanks to flap on the back. Excellent colour quality.
With breast pocket on the left side.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart