• The item cannot be ordered due to missing prices.

Polo shirt Mikralinar®, ink, Unisex size: 2XL

Article no.: 090206 2XL
Size guide

Size chart outerwear men

HAKRO Our useful size chart will show you which sizes you have to pay attention to for brand HAKRO

Men's outerwear T-Shirt
Order size Order size DE Size FR/ES Size IT Chest measurement cm Torso length cm
XS 46 40 48 104 68
S 48-50 42-44 50-52 108 70
M 52 46 54 112 73
L 54-56 48-50 56-58 116 76
XL 58 52 60 120 79
2XL 60-62 54-56 62-64 124 81
3XL 64 58 66 132 82
4XL 66-68 60-62 68-70 136 83
5XL 70 64 72 140 84
6XL 72-74 66-68 74-76 144 85
Men's outerwear polo shirt
Order size Order size DE Size FR/ES Size IT Chest measurement cm Torso length cm
XS 46 40 48 96 67
S 48-50 42-44 50-52 104 70
M 52 46 54 112 73
L 54-56 48-50 56-58 120 76
XL 58 52 60 120 79
2XL 60-62 54-56 62-64 136 81
3XL 64 58 66 144 82
4XL 66-68 60-62 68-70 152 83
5XL 70 64 72 160 84
6XL 72-74 66-68 74-76 168 85
Men's Outerwear Sweaters / Sweatshirts / Jackets
Order size Order size DE Size FR/ES Size IT Chest measurement cm Torso length cm
XS 46 40 48 104 69
S 48-50 42-44 50-52 110 71
M 52 46 54 116 73
L 54-56 48-50 56-58 122 75
XL 58 52 60 128 77
2XL 60-62 54-56 62-64 136 78
3XL 64 58 66 140 79
4XL 66-68 60-62 68-70 146 80
5XL 70 64 72 152 81
6XL 72-74 66-68 74-76 158 82
Men's Outerwear Shirts
Order size Order size DE Size FR/ES Size IT Collar size cm Chest measurement cm Torso length cm
XS 46 40 48 35/36 102 76
S 48-50 42-44 50-52 37/38 110 78
M 52 46 54 39/40 116 80
L 54-56 48-50 56-58 41/42 126 82
XL 58 52 60 43/44 134 84
2XL 60-62 54-56 62-64 45/46 140 86
3XL 64 58 66 47/48 148 88
4XL 66-68 60-62 68-70 49/50 154 90
5XL 70 64 72 51/52 160 92
6XL 72-74 66-68 74-76 53/54 166 92

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 50% cotton; 50% polyester
  • Material weight / fabric density: 200
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Performance
Special service provision Textile finishing
Gender Gentlemen’s
Fabric composition 50% cotton; 50% polyester
Material weight / fabric density 200 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C coloureds
Manufacturer's designation NO. 816 HAKRO POLO SHIRT MIKRALINAR®
Colour ink
Material Cotton, polyester
Unisex size 2XL
Cutting guidance Unisex
Type of product Polo shirt

Identification numbers & Classifications

Article number 090206 2XL
EAN / GTIN 4045981008566
Manufacturer number 816-034/2XL

Description

Version:

High-quality polo shirt of 50% cotton and 50% polyester. Particularly effective and functional due to easy-care and hard-wearing mix of materials.

Downloads & documents

Compare with similar products

This article


Recommendations


Polo shirt Mikralinar®, ink, Unisex size: 2XL

Polo shirt Mikralinar®, ink, Unisex size: 2XL

Colour ink dark blue
Material weight / fabric density 200 g/m2 200 g/m2
Unisex size 2XL 2XL
Washing 60 °C coloureds 60 °C coloureds
Series Performance Workwear
Type of product Polo shirt Polo shirt
Gender Gentlemen’s Gentlemen’s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart