{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | X80 cleaning cloths – large roll | |
Suitability for cleaning | yes | |
Perforations | 475 | |
Layers | 1 | |
Width | 315 mm | |
Length | 340 mm | |
Colour | white | |
suitable for holder / dispenser | 089265, 089266, 089267 | |
Type of product | Paper wipes |
Article number | 089289 W | |
EAN / GTIN | 36000410259 | |
Manufacturer number | 8377 |