• The item cannot be ordered due to missing prices.

Extra strong cleaning cloths, Type: R

Article no.: 089187 R

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

former Tork designation 570
Perforations 180
Layers 1
Width 355 mm
Length 415 mm
Colour white
suitable for holder / dispenser W7
Type of product Paper cleaning wipes

Identification numbers & Classifications

Article number 089187 R
EAN / GTIN 7322541184128

Description

Version:

The TORK® Heavy-Duty Cleaning Cloth with superior strength and excellent cleaning efficiency. is ideal for tough cleaning, degreasing and removing stubborn spots. It works with most solvents and protects hands from heat and metal scraps. The cloth fits in the Tork Folded Wipes/Cloth Dispenser that protects refills from dirt and offers one-at-a time dispensing to reduce consumption.
Cleaning refers to the process of removing stains/spots and contamination from surfaces, machines or tools using cloths which are used either dry or with water, solvents or cleaning agents.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart