{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
former Tork designation | 510 | |
Perforations | 400 | |
Width | 320 mm | |
Length | 380 mm | |
suitable for holder / dispenser | W1, W2, W3 | |
Type of product | Paper cleaning wipes |
Article number | 089184 R | |
EAN / GTIN | 7322540057270 | |
Manufacturer number | 510137 |