{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | F1 | |
maximum roll width | 43 cm | |
Material of the stand | Metal | |
Sturdy tear-off edge with glass-fibre reinforced teeth. | yes | |
Floor stand with 2 wheels | yes | |
non-slip handle | yes | |
suitable for paper rolls with sleeve ⌀ | 71 mm - 73 mm | |
Type of product | Holder for paper reel |
Article number | 089160 F1 | |
EAN / GTIN | 7322540430578 | |
Manufacturer number | 652008 | |
Manufacturer | Essity Professional Hygiene Germany GmbH, Sandhofer Straße 176, 68305 MANNHEIM, Germany, www.essity.com |