• The item cannot be ordered due to missing prices.

Industrial cleaning cloths, Type: R

Article no.: 089146 R

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

former Tork designation 520
Perforations 950
Width 430 mm
Length 380 mm
suitable for holder / dispenser F1, W1
Type of product Paper cleaning wipes

Identification & Classification

Article number 089146 R
EAN / GTIN 7322540057478
Manufacturer number 520304
Manufacturer Essity Professional Hygiene Germany GmbH, Sandhofer Straße 176, 68305 MANNHEIM, Germany, www.essity.com

Description

Version:

Cleaning refers to the process of removing stains/spots and contamination from surfaces, machines or tools using cloths which are used either dry or with water, solvents or cleaning agents.
The cloths are suitable for contact with food.
Tork industrial cleaning cloths (520): for cleaning lathe tools and milling tools, presses, shears and bending machines, parts of motors and workpieces. Soft, flexible and solvent-resistant for cleaning small areas and removing oil and grease. With exelClean™ effect for professional cleaning results.

Suitable for:

Paper roll holder No. 089160 size F1, W1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart