{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Perforations | 2×350 | |
Layers | 1 | |
Width | 255 mm | |
Length | 335 mm | |
suitable for holder / dispenser | W1, W2 | |
Type of product | Paper wipes |
Article number | 089136 RW | |
EAN / GTIN | 3133200072250 | |
Manufacturer number | 473382 |