{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
former Tork designation | 420 | |
Perforations | 2×750 | |
Layers | 2 | |
Width | 235 mm | |
Length | 340 mm | |
suitable for holder / dispenser | F1, W1, W2 | |
Set contents | 2 | |
Type of product | Paper wipes |
Article number | 089125 | |
Manufacturer number | 130041 |