• The item cannot be ordered due to missing prices.

Industrial paper wipes (blue), Type: W

Article no.: 089105 W

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

former Tork designation 330
Perforations 1000
Layers 3
Width 370 mm
Length 340 mm
Colour blue
suitable for holder / dispenser F1, W1
Type of product Paper wipes

Identification numbers & Classifications

Article number 089105 W
EAN / GTIN 7322540345056
Manufacturer number 128407

Description

Version:

Wide range of special wipes for wiping and cleaning. Each wipe has been designed for a specific task. With the appropriate hygienic dispenser, you obtain an efficient system.
Tork industrial paper wipes (330): perfect for industrial use and for wiping the hands.
Using the correct wipe will enable you to mop up leaked or spilled liquids much more efficiently and effectively and wipe away dirt and dust. Your hands are protected against contamination and heat. Wipes are available as a roll or as individual wipes.

Suitable for:

Paper roll holder No. 089160 size F1 / W1.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart