• The item cannot be ordered due to missing prices.

Universal broom handle holder 24-28 mm

Article no.: 087539 24-28

Select article variation and quantity

suitable for handle ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour black
    suitable for handle ⌀ 24 mm - 28 mm
    Type of product Broom handle holder

    Identification numbers & Classifications

    Article number 087539 24-28
    EAN / GTIN 4250560517067
    Manufacturer number 239984

    Description

    Suitable for:

    Broom handle / device handle No. 087537 size 24.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart