• The item cannot be ordered due to missing prices.

Alternative article:

Industrial floor broom Natural coconut fibre 600 mm

Article no.: 087530 600

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body width 600 mm
Brush section shape full set of bristles
Body material Wooden head
with scratch plate no
Handle system Handle socket
suitable for handle ⌀ 24 mm
Components Coconut fibre
Application range - dirt for coarser dirt
Type of product Broom

Identification numbers & Classifications

Article number 087530 600
EAN / GTIN 4250560519566
Manufacturer number 230400

Description

Version:

Saddle wood with hole for handle ⌀ 24 mm, fully fitted. For coarse dirt. Natural coconut fibre.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart