• The item cannot be ordered due to missing prices.

Industrial floor broom Elastomer, Length: 600mm

Article no.: 087520 600

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body width 600 mm
Brush section shape full set of bristles
Body material Wooden head
Brush section colour red
with scratch plate no
Handle system Handle socket
suitable for handle ⌀ 24 mm
resistant to wet yes
Components Elastomer
Application range - dirt for coarse dirt, extremely durable
Type of product Broom

Identification numbers & Classifications

Article number 087520 600
EAN / GTIN 4250560509482
Manufacturer number 234300

Description

Version:

Wooden head with hole for handle ⌀ 24 mm. For coarse dirt, water-resistant, extremely durable.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart