• The item cannot be ordered due to missing prices.

Ring stirrer 85X400 mm

Article no.: 087232 85X400

Select article variation and quantity

⌀×Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    85 mm
    Length 400 mm
    Colour red
    Application range up to 15 kg - for clamping in a drill chuck
    Hexagon hollow section connection 8 mm
    Type of product Stirrer

    Identification numbers & Classifications

    Article number 087232 85X400
    EAN / GTIN 4013307349174
    Manufacturer number 304980001-329

    Description

    Version:

    Ring stirrer for paints and renderings. Stirrer with hexagonal profile for clamping in a drill chuck.
    Up to 15 kg, 8 mm hexagonal.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart