• The item cannot be ordered due to missing prices.

Absorbent fleece cover, non-slip 1X10 m

Article no.: 087225 1X10
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

width×length (m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 10 m
    Width 1 m
    Weight per unit area 180 g/m2
    Colour grey
    non-slip yes
    solvent-resistant yes
    Impenetrability of the film yes
    Type of product Covering film

    Identification numbers & Classifications

    Article number 087225 1X10
    EAN / GTIN 4013307427940
    Manufacturer number 94261110-329

    Description

    Version:

    Absorbent cover fleece with impervious and solvent-resistant film, reusable.
    Non-slip, grey, 180 g / m2.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart