• The item cannot be ordered due to missing prices.

Scraper grid, plastic 27X29

Article no.: 087175 27X29
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 27 cm
Depth 29 cm
Material Plastic
Colour blue
Bucket hook yes
Handle yes
Type of product Roller scraper

Identification numbers & Classifications

Article number 087175 27X29
EAN / GTIN 4002353016598
Manufacturer number 84832810

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart