{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hole ⌀ | 8 mm | |
Length | 25 cm | |
Pile height | 9 mm | |
Type of product | Paint roller |
Article number | 087158 25 | |
EAN / GTIN | 4013307498407 | |
Manufacturer number | 84612510 |