• The item cannot be ordered due to missing prices.

Paint roller for solvent-based paints and glazes 10 cm

Article no.: 087145 10
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Length (cm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 10 cm
    Pile height 6 mm
    Reference material textured nylon
    Application area for paint rollers for solvent-based paints and glazes
    solvent-resistant yes
    Type of product Paint roller

    Identification numbers & Classifications

    Article number 087145 10
    EAN / GTIN 4002353021660
    Manufacturer number 50060-329

    Description

    Version:

    Textured nylon, tough and solvent-resistant, for synthetic resin-based paints, anti-corrosion paints, epoxy, and 2-component paints.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart