{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 10 cm | |
Pile height | 5 mm | |
Reference material | special polyester fibres | |
Application area for paint rollers | for water-based paints and glazes | |
Type of product | Paint roller |
Article number | 087135 10 | |
EAN / GTIN | 4002353021684 | |
Manufacturer number | 50750-329 |