• The item cannot be ordered due to missing prices.

SolidPro M surface covering brush 30X100 mm

Article no.: 087083 30X100
New product
  • Minimum order quantity 24 Piece
  • Order steps: 24 Piece

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush length 61 mm
Width of brush head 100 mm
Bristle material PBT natural bristle mix
Tops 70 %
Arrangement of bristles graduated
Type of product Surface covering brush

Identification numbers & Classifications

Article number 087083 30X100
EAN / GTIN 4013307811848

Description

Version:

Surface covering brush made from synthetic bristle mix, graduated, vulcanised.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart