{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Size in inches | 3/4 in | |
Width of brush | 20 mm | |
Scope of application | Solvent-based paints; industrial paint; paint | |
Bristle material | pure black Chinese bristle | |
Material of the handle | unvarnished wooden handle | |
Tops | 90 % | |
Binding of the brush | Metal ferrule | |
Application area for working | for the finest paint finishes | |
Application | Coating | |
Type of product | Flat brush |
Article number | 087010 20 | |
EAN / GTIN | 8595026043718 | |
Manufacturer number | 251020-329 | |
Manufacturer | CIRET GmbH, Platz der Republik 6-8, 42107 WUPPERTAL, Germany, www.storch-ciret.com |