• The item cannot be ordered due to missing prices.

Professional round brush for high-quality paintwork 20 mm

Article no.: 087001 20

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush size 2
    Size in inches 3/4 in
    20 mm
    Brush length 57 mm
    Bristle material pure black Chinese bristle
    Material of the handle unpainted hardwood handle
    Tops 90 %
    Leader tape double thread binding
    Application area for working for high-quality paintwork
    Type of product Ring brush

    Identification numbers & Classifications

    Article number 087001 20
    EAN / GTIN 4013307310006

    Description

    Version:

    Ring brush natural mix black. With double thread binding, cambered brush head and unpainted hardwood handle. Best brush guidance possible, ideally suited for painting around wall edges such as windows and doors. Also for thin and thick-layered wood glazes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart