• The item cannot be ordered due to missing prices.

Swivel eye bolt, Thread ⌀: M10

Article no.: 086487 M10

Select article variation and quantity

Thread ⌀ Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread length L 16 mm
External ⌀ ring B 45 mm
Collar ⌀ support C 25 mm
Overall height F 10 mm
Colour red
Weight 0.135 kg
Type of product Eye bolt

Identification numbers & Classifications

Article number 086487 M10
EAN / GTIN 8013429801037
Manufacturer number C80110

Description

Version:

High-strength swivel eye bolts, can be rotated through 360°, painted red.

Note:

SF 4:1 = Safety Factor 4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart