• The item cannot be ordered due to missing prices.

Shackle, Lifting capacity WLL SF 6:1: 12t

Article no.: 086482 12

Select article variation and quantity

Lifting capacity WLL SF 6:1 (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Slot width at pin A 52 mm
Eye width B 32 mm
Distance eye-pin C 119 mm
Pin ⌀ D 35 mm
Eye ⌀ E 82 mm
Safe working load 12 t
Weight 5.26 kg
Type of product Shackle

Identification numbers & Classifications

Article number 086482 12
EAN / GTIN 2050001741905

Description

Version:

Curved shackle with locking screw made from high-tensile steel, galvanised surface.

Note:

SF 6:1 = Safety Factor 6.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart