• The item cannot be ordered due to missing prices.

Eye bolt M20

Article no.: 086472 M20

Select article variation and quantity

Thread ⌀ Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting capacity WLL SF 4:1 6 t
Internal ⌀ ring A 50 mm
External ⌀ ring B 90 mm
Collar ⌀ support C 50 mm
Dimension D 20 mm
Thread length of nut E 20 mm
Overall height F 90 mm
Thread ⌀ M20
Thread length 30 mm
Weight 0.86 kg
Type of product Eye bolt

Identification numbers & Classifications

Article number 086472 M20
EAN / GTIN 2050001741783

Description

Version:

High-strength eye bolts / nuts, red paint finish.

Note:

Do not place a load on the eye bolt / nut at 90° to the screw thread axis!
SF 4:1 = Safety Factor 4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart