{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lifting capacity WLL SF 5:1 | 2.5 t | |
Lifting capacity WLL SF 4:1 | 2.5 t | |
Thread ⌀ | M20×2.5 | |
Thread length L | 30 mm | |
Internal hexagon size across flats S | 8 mm | |
Height of screw head A | 45 mm | |
Height of centre divider B | 40 mm | |
Screw head ⌀ C | 45 mm | |
Distance from centre divider to eye D | 53 mm | |
Eye width E | 38 mm | |
Eye thickness F | 17 mm | |
Attachment eye width G | 76 mm | |
Type of product | Attachment eye |
Article number | 086452 M20X2,5 | |
EAN / GTIN | 2050001944856 | |
Manufacturer number | DSR M 20 2T5 UP |