{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chain ⌀ | 6 mm | |
Usable length | 4 m | |
Safe working load WLL β = 0° - 45° | 2,360 kg | |
Safe working load WLL β = 45° - 60° | 1,700 kg | |
Type of product | Chain hook |
Article number | 086445 A4 | |
EAN / GTIN | 2050002049130 | |
Manufacturer number | H46SL4TYP1(VKH-G) | |
Manufacturer | FS Hebetechnik GmbH, Flachsweg 4, 94051 HAUZENBERG, Germany, www.fs-hebetechnik.de |