{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chain ⌀ | 8 mm | |
Usable length | 5 m | |
Safe working load WLL β = 0° - 45° | 4,250 kg | |
Safe working load WLL β = 45° - 60° | 3,000 kg | |
Type of product | Chain hook |
Article number | 086436 A5 | |
EAN / GTIN | 2050002048966 | |
Manufacturer number | H38SL5TYP1(VKH-G) |