{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chain ⌀ | 8 mm | |
Usable length | 3 m | |
Safe working load WLL β = 0° | 2,000 kg | |
Type of product | Chain hook |
Article number | 086416 A3 | |
EAN / GTIN | 2050002048171 | |
Manufacturer number | H18SL3TYP1(VKH-G) |