{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width A | 65 mm | |
Dimension B | 200 mm | |
suitable for WLL lifting straps | 1,000 kg | |
suitable for WLL round slings | 1,000 kg - 3,000 kg | |
Type of product | Edge protection |
Article number | 086290 65 | |
EAN / GTIN | 4049924502302 | |
Manufacturer number | UPCP065X200 | |
Manufacturer | Technotex Industrial Supply BV, Printer 22, 7741 MD COEVORDEN, Netherlands, www.technotex.nl |