• The item cannot be ordered due to missing prices.

Round sling, orange, 10,000 kg 5 m

Article no.: 086285 5

Select article variation and quantity

Usable length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Circumference 10 m
Usable length 5 m
Sling width 91 mm
Safe working load simple direct lift WLL 10,000 kg
Safe working load simple looped lift WLL 8,000 kg
Safe working load double WLL up to 7° 20,000 kg
Safe working load double WLL 7° – 45° 14,000 kg
Safe working load double WLL 45° – 60° 10,000 kg
Type of product Round slings

Identification numbers & Classifications

Article number 086285 5
EAN / GTIN 4049924501831
Manufacturer number TE100050

Description

Version:

Extremely wear-resistant round lifting slings (EN 1492-2) with seamless, single-layer sleeving.

Application:

For lifting and transporting components.

Note:

Available up to the following lift ratings: 150 t (polyester), 180 t (Dyneema).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart