{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Strap width | 90 mm | |
Safe working load simple direct lift WLL | 3,000 kg | |
Safe working load simple looped lift WLL | 2,400 kg | |
Safe working load double WLL up to 7° | 6,000 kg | |
Safe working load double WLL 7° – 45° | 4,200 kg | |
Safe working load double WLL 45° – 60° | 3,000 kg | |
Type of product | Sling |
Article number |
086274 3
Copy |
|
EAN / GTIN |
2050001858658
Copy |
|
Manufacturer number |
MC09003
Copy |
|
Manufacturer | Technotex Industrial Supply BV, Printer 22, 7741 MD COEVORDEN, Netherlands, www.technotex.nl |