{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Circumference | 3 m | |
Usable length | 1.5 m | |
Sling width | 54 mm | |
Safe working load simple direct lift WLL | 3,000 kg | |
Safe working load simple looped lift WLL | 2,400 kg | |
Safe working load double WLL up to 7° | 6,000 kg | |
Safe working load double WLL 7° – 45° | 4,200 kg | |
Safe working load double WLL 45° – 60° | 3,000 kg | |
Type of product | Round slings |
Article number | 086260 1,5 | |
EAN / GTIN | 2050001735836 | |
Manufacturer number | TE030015 |