• The item cannot be ordered due to missing prices.

1-piece lashing strap with friction lock, set of 2 pieces, Length: 2m

Article no.: 086205 2

Select article variation and quantity

Length (m) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 2 m
Strap width 25 mm
maximum lashing force LC 300 daN
Set contents 2
Type of product STRAP, SAFETY

Identification & Classification

Article number 086205 2
EAN / GTIN 8718126084171
Manufacturer number SBIG/102/OR
Manufacturer Technotex Industrial Supply BV, Printer 22, 7741 MD COEVORDEN, Netherlands, www.technotex.nl

Description

Version:

Specially designed friction lock to prevent slipping; wide opening and high clamping force.

Application:

For lashing down, securing, and holding together components in the workshop and during transport.

Note:

Lashing straps are not colour-coded. Colours may vary.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart