• The item cannot be ordered due to missing prices.

Round sling violet 1000 kg 2 m

Article no.: 086140 2

Select article variation and quantity

Usable length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Circumference 4 m
Usable length 2 m
Sling width 46 mm
Safe working load simple direct lift WLL 1,000 kg
Safe working load simple looped lift WLL 800 kg
Safe working load double WLL up to 7° 2,000 kg
Safe working load double WLL 7° – 45° 1,400 kg
Safe working load double WLL 45° – 60° 1,000 kg
Type of product Round slings

Identification numbers & Classifications

Article number 086140 2
EAN / GTIN 4025092360432
Manufacturer number RSE-01000-L1 2m

Description

Version:

Extremely wear-resistant round lifting slings (EN 1492-2) with seamless, single-layer sleeving.

Application:

For lifting and transporting components.

Note:

Available up to the following lift ratings: 150 t (polyester), 180 t (Dyneema).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart