{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 3 m | |
Strap width | 25 mm | |
maximum lashing force LC | 300 daN | |
Standard | EN12195-2 | |
Type of product | STRAP, SAFETY |
Article number | 086132 3 | |
EAN / GTIN | 4053981022345 | |
Manufacturer number | N 34700331 | |
Manufacturer | Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de |